References
Walter Titex:A1549TFP-5
Rubix:259A4503
Manufacturer :5960904
EAN:4031132311814

Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 132 mm |
| Length of cut | 79 mm |
Product details : TITEX A1549TFP-5 DEEP HOLE DRILL 5960904
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 132 mm |
| Length of cut | 79 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Ratio of diameter to length of drill hole | 12xdc |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss-e |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 28.99 excl. VAT
/ Each
£ 34.79 incl. VAT
- Usually arrives within 14 working days