References
Gühring:207 1.800
Rubix:285A5955
Manufacturer :9002070018000
EAN:4031093023443


Technical specifications
| Drilling diameter | 1.8 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
Product details : GUHRING 00207 001.800 TWIST DRILLS
HSS spiral drill short 1,800 DIN 338RW cyl
Technical specifications
Attributes
| Drilling diameter | 1.8 mm |
|---|---|
| Total length | 46 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.8 mm |
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
- Usually arrives within 14 working days