References
Walter Titex:A1549TFP-8
Rubix:80118770
Manufacturer :5960934
EAN:4031132312118

Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 96 mm |
Product details : TITEX 8MM CARBIDE DRILL REF A1549TFP-8
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 96 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Body material | hss-e |
| Cutting material | hss-e |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 60.84 excl. VAT
/ Each
£ 73.01 incl. VAT
- Usually arrives within 14 working days