Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-03.400D0-WJ30RE SOLID CARBIDE DRILL 7287630
TITEX DC150-03-03.400D0-WJ30RE SOLID CARBIDE DRILL 7287630
Solid carbide twist drills
References
walter titex:
DC150-03-03.400D0-WJ30RE
rubix:
2592721
manufacturer :
7287630
ean:
4031132399959
Technical specifications
Drilling diameter
3.4
mm
Total length
62
mm
Product details
Technical specifications
Product details : TITEX DC150-03-03.400D0-WJ30RE SOLID CARBIDE DRILL 7287630
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1339in
Technical specifications
Attributes
Drilling diameter
3.4
mm
Total length
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.99
excl. VAT
/
Each
£
51.59
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 452.4-0610-045A0-CMH10F SC DRILLS CORODRILL 7516201
SANDVIK 452.1-0953-044A0-CMH10F SC DRILLS CORODRILL 6010882
DORMER R0234.8 R023 4.80 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403008
DOR CARB TIN CDX DRILL 5.4
MITSUBCARB MS1400-SSK SOLID CARBIDE DRILLS MS LINE 90012593
DOR R453 16.5 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX A3367-13 DRILLS SC BSX ALPHAJET ALPHA44 5063653
DORMER R4579.3 DRILL 9.30 MM 5980436
MITSUBCARB MS0480-SLK SOLID CARBIDE DRILLS MS LINE 90012391
DORMER R0236.6 R023 6.60 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403026
SANDVIK 452.1-0410-045A0-CMH10F SC DRILLS CORODRILL 7516196
TITEX A1163-6.6 DRILLS SOLID CARBID TYPE N 5057595
SANDVIK 860.1-0300-016A1-PMP1BM SC DRILLS CORODRILL 8151065
MITSUBCARB MS0980-SSK SOLID CARBIDE DRILLS MS LINE 90012509
TITEX DC150-03-03.900A0-WJ30RE SOLID CARBIDE DRILL 6618069