Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1549TFP-11.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960872
TITEX A1549TFP-11.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960872
Deep Hole Drill
References
walter titex:
A1549TFP-11.5
rubix:
291A2842
manufacturer :
5960872
ean:
4031132311494
Product details
Technical specifications
Product details : TITEX A1549TFP-11.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960872
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.45
excl. VAT
/
Each
£
119.34
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Check our products from related categories
GUHRING 00225 008.000 DRILLS OTHER 9002250080000
CUTLINE DRILL - HSS JOBBER TIN MM 4.3 860807
DORMER A7779.3 JOBBER DRILL 9.30 MM 5970899
CUTLINE 883040 HSS-E STUB DRILL SHORT25/32
DORMER A1253/4X500 5968655
TITEX A4244-20 JOBBER DRILLS HSS/HSS-E 5065864
DOR HSS DRILL .9 A120.9
GUHRING 00207 001.750 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO MM 4.6 861060
GUHRING 00308 005.000 TWIST DRILL HSCO 5.000 MM DIN 338 TYPE N BRIGHT
DORMER A1171.9 STUB DRILL 1.90 MM 5967834
GUHRING 00223 003.650 STANDARD HSS DRILLS 9002230036500
GUHRING 205 010.300 TWIST DRILL HSS 10.300MM TYPE N STEAM TEMPERED
TITEX A1622-3.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5062573
GUHRING 00235 008.000 TWIST DRILLS