References
Walter Titex:A4244-20
Rubix:356A8059
Manufacturer :5065864
EAN:4031132056647

Technical specifications
| Drilling diameter | 20 mm |
|---|---|
| Total length | 238 mm |
| Length of cut | 140 mm |
Documents
Product details : TITEX A4244-20 JOBBER DRILLS HSS/HSS-E 5065864
Walter A4244-20 twist drill DIN345 VA HSSE 20.00mm
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Total length | 238 mm |
| Length of cut | 140 mm |
| Shank type | cylindrical |
| Din standard | din 345 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;non-ferrous metals;super alloy;titanium alloy |
| Cutting material | hss |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 127.30 excl. VAT
/ Each
£ 152.76 incl. VAT
- Usually arrives within 14 working days