Deep Hole Drill
Drilling diameter | 5.7 mm |
---|---|
Total length | 205 mm |
Length of cut | 131 mm |
Drilling diameter | 5.7 mm |
---|---|
Total length | 205 mm |
Length of cut | 131 mm |
Din standard | din 1869-i |
Coating | uncoated |
Tolerance | h8 |
Angle of helix | 205 ° |
Direction of cutting | right |
Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
Body material | hss |
Tip angle | 130 ° |
Internal cooling | yes |
Tail diameter | 5.7 mm |
Usually arrives within 14 working days