GUHRING 00657 003.100 HSS/HSCO COATED DRILLS 9006570031000
Twist drill Gühring
See technical informationReferences
Gühring:657 3.100
Rubix:344A1919
Manufacturer :9006570031000
EAN:4031093210829

Product details : GUHRING 00657 003.100 HSS/HSCO COATED DRILLS 9006570031000
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.1 mm |
Show UNSPSC/ECL@SS
£ 12.54 excl. VAT
/ Each
£ 15.05 incl. VAT
- Usually arrives within 14 working days
