• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill
ROEBUCK LBD/100 HSS BLACKSMITHS DRILL 1 INCH

ROEBUCK LBD/100 HSS BLACKSMITHS DRILL 1 INCH

Blacksmiths drill

See technical information
References
Unbranded:LBD/100
Rubix:226227
brand logo
brand logo
Technical specifications
Shank typecylindrical

Product details : ROEBUCK LBD/100 HSS BLACKSMITHS DRILL 1 INCH


Fractional

Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 77.46 excl. VAT
/ Each
£ 92.95 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SANDVIK 860.1-0437-035A1-NMH10F SC DRILLS LONG AND MICRO 6253713DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 5.9MMDORMER A125 HSS EXTRA LONG DRILL 7/32 X 200MMTITEX A1263-6.2 DRILLS SOLID CARBID TYPE N 5061178TITEX A1211TIN-2 JOBBER DRILLS HSS/HSS-E 5058911LYNDON LD/050 5.0MM HSS JOBBER DRILLGUHRING 00207 010.500 HSS/HSCO COATED DRILLS 9002070105000MITSUBCARB MS0500-SSA SOLID CARBIDE DRILLS MS LINE 90012396GUHRING 00223 007.400 STANDARD HSS DRILLS 9002230074000GUHRING 05523 009.100 TWIST DRILL HSCO 9.100MM TYPE GU 500 DZ BRIGHTTITEX A3367-4.5 DRILLS SC BSX ALPHAJET ALPHA44 5063674GUHRING 00235 008.100 TWIST DRILLSGUHRING 00617 009.000 HSS/HSCO COATED DRILLS 9006170090000SANDVIK R840-1071-30-A1A1220 SC DRILLS CORODRILL 5748728SANDVIK 860.1-1200-037A1-PMP1BM SC DRILLS CORODRILL 8151401
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap