TITEX A1249XPL-8.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236589
Deep-Hole Drill
See technical informationSee documentsReferences
Walter Titex:A1249XPL-8.3
Rubix:291A1649
Manufacturer :5236589
EAN:4031132266060

Technical specifications
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 62 mm |
Documents
Product details : TITEX A1249XPL-8.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236589
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 62 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | alcrn |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 8.3 mm |
Show UNSPSC/ECL@SS
£ 31.34 excl. VAT
/ Each
£ 37.61 incl. VAT
- Usually arrives within 14 working days