DEWALT DT5042-QZ EXTREME METAL DRILL BIT 4.0MM PACK OF 2

DEWALT EXTREME 2® metal drills

See technical information

References

Dewalt:DT5042-QZ
Rubix:2006309
EAN:5035048034842
brand logo

Technical specifications

Drilling diameter4 mm
Total length75 mm
Length of cut43 mm
See all Specifications

Product details : DEWALT DT5042-QZ EXTREME METAL DRILL BIT 4.0MM PACK OF 2


The tip of EXTREME 2? drills pierces immediately on contact with the material for clean, precise holes (diameters 4.8mm and over only). Innovative tapered core shape reduces risk of breakage. The 3-flat anti-slip shank eliminates slippage in the chuck (diameters over 5.0mm only).

Technical specifications


Attributes
Drilling diameter4 mm
Total length75 mm
Length of cut43 mm
Shank typecylindrical
Direction of cuttingright
Cutting materialhss
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
  • In stock: Next day delivery