DEWALT DT5054-QZ EXTREME METAL DRILL BIT 9.0MM


DEWALT EXTREME 2® metal drills

References
dewalt:DT5054-QZ
rubix:2006325
ean:5035048034965
brand logo
brand logo
Technical specifications
Drilling diameter9 mm
Total length125 mm
Length of cut78 mm
See all Specifications

Product details : DEWALT DT5054-QZ EXTREME METAL DRILL BIT 9.0MM


The tip of EXTREME 2? drills pierces immediately on contact with the material for clean, precise holes (diameters 4.8mm and over only). Innovative tapered core shape reduces risk of breakage. The 3-flat anti-slip shank eliminates slippage in the chuck (diameters over 5.0mm only).

Technical specifications


Attributes
Drilling diameter9 mm
Total length125 mm
Length of cut78 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
  • Usually arrives within 14 working days