Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT9525-QZ SDS MASONRY DRILL 7 X 160MM
DEWALT DT9525-QZ SDS MASONRY DRILL 7 X 160MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT9525-QZ
rubix:
2003804
ean:
5035048055007
Technical specifications
Drilling diameter
7
mm
Total length
160
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9525-QZ SDS MASONRY DRILL 7 X 160MM
Technical specifications
Attributes
Drilling diameter
7
mm
Total length
160
mm
Length of cut
100
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.92
excl. VAT
/
Each
£
3.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1211-3.35 JOBBER DRILLS HSS/HSS-E 5058722
GUHRING 00245 007.400 TWIST DRILLS
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 10.2 861200
GUHRING 05523 006.100 TWIST DRILL HSCO 6.100MM TYPE GU 500 DZ BRIGHT
TITEX A1549TFP-4 DEEP HOLE DRILL 5960894
GUHRING 00245 006.700 STANDARD HSS DRILLS 9002450067000
CUTLINE DRILL - HSS CO5% JOBBER MM 5.5 845891
TITEX A1222-2.8 DEEP HOLE DRILL 5059460
GUHRING 00245 070.000 TWIST DRILLS
TITEX A1211-1.28 JOBBER DRILLS HSS/HSS-E 5058490
GUHRING 00657 001.050 TWIST DRILLS
GUHRING 00305 010.300 HSS/HSCO COATED DRILLS 9003050103000
GUHRING 05519 009.200 TWIST DRILL HSCO 9.200MM 338 TYPE GU 500 DZ TIN
GUHRING 02456 002.800 HSS/HSCO COATED DRILLS 9024560028000
GUHRING 00217 000.650 TWIST DRILLS