DEWALT DT5058-QZ EXTREME METAL DRILL BIT 11.0MM


DEWALT EXTREME 2® metal drills

References
dewalt:DT5058-QZ
rubix:2006329
ean:5035048052006
brand logo
brand logo
Technical specifications
Drilling diameter11 mm
Total length142 mm
Length of cut91 mm
See all Specifications

Product details : DEWALT DT5058-QZ EXTREME METAL DRILL BIT 11.0MM


The tip of EXTREME 2? drills pierces immediately on contact with the material for clean, precise holes (diameters 4.8mm and over only). Innovative tapered core shape reduces risk of breakage. The 3-flat anti-slip shank eliminates slippage in the chuck (diameters over 5.0mm only).

Technical specifications


Attributes
Drilling diameter11 mm
Total length142 mm
Length of cut91 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 6.67 excl. VAT
/ Each
£ 8.00 incl. VAT
  • Usually arrives within 14 working days