References
Gühring:651 9.700
Rubix:285A5376
Manufacturer :9006510097000
EAN:4031093201049

Product details : GUHRING 00651 009.700 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 9.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.7 mm |
Show UNSPSC/ECL@SS
£ 28.01 excl. VAT
/ Each
£ 33.61 incl. VAT
- Usually arrives within 14 working days
