ROEBUCK 5073365 DIAGONAL CUTTING PLIERS 140MM
Diagonal cutting plier
See technical informationSee documentsReferences
Roebuck:5073365
Rubix:2521418
EAN:3660338341434

Documents
Product details : ROEBUCK 5073365 DIAGONAL CUTTING PLIERS 140MM
Standard: DIN ISO 5749
Diagonal cutting plier Polished surface, PVC dip-coated handles.
Diagonal cutting plier Polished surface, PVC dip-coated handles.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 140 mm |
| Weight | 175 g |
| Length of noses | 20 mm |
Show UNSPSC/ECL@SS
£ 17.29 excl. VAT
/ Each
£ 20.75 incl. VAT
- In stock: Next day delivery
