KNIPEX 7251160 DIAGONAL CUTTING NIPPERS 160MM

Diagonal Cutter for fibre optics

See technical information

References

Knipex:72 51 160
Rubix:1569779
EAN:4003773028031
brand logo

Technical specifications

Length160 mm
Weight166 g
See all Specifications

Product details : KNIPEX 7251160 DIAGONAL CUTTING NIPPERS 160MM


72 51 160 Diagonal Cutter for fibre optics
Specially developed for cutting fibre optics. Cutting face flush. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC. With opening spring.
Specially developed for cutting fibre optics (glass fibre cables). Cutting face flush. Cutting edges additionally induction hardened. With opening spring. With elongated cutting edge. Vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x79x47 mm
Length160 mm
Weight166 g
Typediagonal cutter for fibre optic
£ 30.88 excl. VAT
/ Each
£ 37.06 incl. VAT
  • Delivery usually within ( 14 ) days