KNIPEX 7402180SB DIAGONAL CUTTING NIPPERS 180MM
High Leverage Diagonal Cutter
See technical informationReferences
Knipex:74 02 180 SB
Rubix:388A3621
EAN:4003773011903

Product details : KNIPEX 7402180SB DIAGONAL CUTTING NIPPERS 180MM
74 02 200 SB High Leverage Diagonal Cutter
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. self-service card/blister.
Cutting capacities medium hard wire (diameter): Ø 4.2 mm Schneidwerte harter Draht (Durchmesser): Ø 3.0 mm Cutting capacities piano wire (diameter): Ø 2.5 mm
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. self-service card/blister.
With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 245x110x19 mm |
|---|---|
| Length | 245 mm |
| Weight | 295 g |
| Cutting capacity | 3.8 mm |
Show UNSPSC/ECL@SS
£ 32.11 excl. VAT
/ Each
£ 38.53 incl. VAT
- Delivery usually within ( 14 ) days




