KNIPEX 7402250 DIAGONAL CUTTING NIPPERS 250MM
High Leverage Diagonal Cutter
See technical informationSee documentsReferences
Knipex:74 02 250
Rubix:010123
EAN:4003773042402





Documents
Product details : KNIPEX 7402250 DIAGONAL CUTTING NIPPERS 250MM
74 02 250 High Leverage Diagonal Cutter
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm².
Cutting capacities medium hard wire (diameter): Ø 4.6 mm Schneidwerte harter Draht (Durchmesser): Ø 3.5 mm Cutting capacities piano wire (diameter): Ø 3.0 mm
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm².
the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm² With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x120x24 mm |
|---|---|
| Nose shape | diagonal |
| Length | 250 mm |
| Weight | 437 g |
| Cutting capacity | 4.6 mm |
| Type | high leverage diagonal cutter |
Show UNSPSC/ECL@SS
£ 38.85 excl. VAT
/ Each
£ 46.62 incl. VAT
- Delivery usually within ( 14 ) days