"Stubby" Micro-Tech® Cutters: Versatility
Nose shape | Pointed |
---|---|
Length | 110 mm |
Weight | 60 g |
Logistic Weight | 71 g |
---|---|
Packaged dimensions (D x W x H) | 150x60x15 mm |
Package weight | 74 g |
Nose shape | Pointed |
Length | 110 mm |
Weight | 60 g |
Length of noses | 11.5 mm |
Cutting capacity | 0,3/1,2 mm |
Type | Cutting Pliers |
Usually arrives within 14 working days