References
Knipex:77 72 115
Rubix:1569856
EAN:4003773040958




Product details : KNIPEX 7772115 DIAGONAL CUTTING NIPPERS 115MM
Miniature pointed head with small bevel. Cutting edge hardness approx. 60 HRC. Precision pliers for very delicate cutting work, e.g. in electronics and precision engineering. Precision interlocking hinge. Low-friction double spring for smooth, even opening. Polishing or mirror polishing (finish 2 only) combined with a thin layer of oil provides good protection against rust, preventing disruption to electronic circuits caused by flaking chrome particles. Cutting edges induction-hardened. Cutting head: special quality tool steel, forged, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x68x17 mm |
|---|---|
| Nose shape | side-cutting |
| Length | 115 mm |
| Weight | 65 g |
| Length of noses | 10.5 mm |
Show UNSPSC/ECL@SS
£ 43.50 excl. VAT
/ Each
£ 52.20 incl. VAT
- Delivery usually within ( 14 ) days