References
Bahco:1-320-08-2-2
Rubix:016905
EAN:7311518270865

Documents
Product details : BAHCO 1-320-08-2-2 DIAGONAL FILE CARDED
Milled tooth file with positive rake angle that provides an excellent bite on tough high alloy steels but gives excellent chip release on light alloys due to the large gullet clearance.
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Shape | rectangular |
| Length | 200 mm |
| Handle | with |
| Type of cut | second |
| Section | 20 mm |
Show UNSPSC/ECL@SS
£ 21.78 excl. VAT
/ Each
£ 26.14 incl. VAT
- Delivery usually within ( 14 ) days
