Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE FLAT SMOOTH 6 INCH
ROEBUCK ENGINEERS FILE FLAT SMOOTH 6 INCH
Flat Files
References
roebuck:
3962133
rubix:
218033
Technical specifications
Shape
Flat
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE FLAT SMOOTH 6 INCH
Tapered in width, cut on both sides and edges.
Technical specifications
Attributes
Shape
Flat
Length
150
mm
Model
Smooth
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.44
excl. VAT
/
Each
£
2.93
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK KNIFE NEEDLE FILE 16CM CUT 2
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829048
BAHCO 1-160-10-3-2 10IN SQUARE WITH HANDLE CUT 3
BAHCO 1-230-06-2-2 6IN ROUND WITH HANDLE CUT 2
BAHCO 1-210-10-1-0 10IN HALF ROUND FILE CUT 1
FACOM RAB.PMD250A WOOD FLAT RASP SCD CUT 250
ROEBUCK ENGINEERS FILE 150MM ROUND SMOOTH 879961
FACOM 235.J1PB FACOM STAINLESS STEEL RAZOR BLADE, 3 PIECE
ROEBUCK ENGINEERS FILE FLAT BASTARD 10 INCH
ECLIPSE ERECTORS SCRAPER 335MM FLAT 256
ROEBUCK ENGINEERS FILE 250MM HALF ROUND SECOND 879972
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829049
BAHCO 1-160-08-1-2 8IN SQUARE WITH HANDLE CUT 1
ROEBUCK ENGINEERS FILE HAND BASTARD 4 INCH
ROEBUCK ENGINEERS FILE 6 SQUARE BASTARD