Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580307 35MM DIA DIAMOND HOLESAW
BOSCH 2608580307 35MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580307
rubix:
2575676
ean:
3165140489058
Technical specifications
Diameter
35
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580307 35MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
145
g
Packaged dimensions (D x W x H)
162
x
70
x
47
mm
Package weight
150
g
Diameter
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.03
excl. VAT
/
Each
£
93.64
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3830-68-VIP HOLESAW BIM 68MM IP
STARRETT FAST CUT HOLESAW 86MM FCH0338
LENOX 3001818L T2 BI-METAL HOLE SAW 29MM
19MM STD BROACHING CUTTER
STARRETT FCH0116 27MM FAST CUT HOLESAW
BOSCH 2608584785 27MM DIA SHEET METAL HOLESAW
STARRETT FCH0318 79MM FAST CUT HOLESAW
STARRETT FCH0034 19MM FAST CUT HOLESAW
BAHCO 3830-111-VIP HOLESAW BIM 111MM IP
BAHCO 3830-65-VIP HOLESAW BIM 65MM IP
BAHCO 3832-30 HOLESAW CARB TIPPED 30MM IP
EVOLUTION BX18S-18MM ROTOBOR CUTTER SHORT 18MM
STARRETT HOLE SAW ARBOR A1
BAHCO 3830-25-VIP HOLESAW BIM 25MM IP
BOSCH 2608584801 SHEET METAL HOLESAW 65MM