Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584785 27MM DIA SHEET METAL HOLESAW
BOSCH 2608584785 27MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584785
rubix:
2575636
ean:
3165140376068
Technical specifications
Diameter
27
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584785 27MM DIA SHEET METAL HOLESAW
Diameter mm: 27
Diameter inches: 1 1/16
Technical specifications
Attributes
Logistic Weight
80
g
Packaged dimensions (D x W x H)
155
x
77
x
50
mm
Package weight
81
g
Diameter
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.85
excl. VAT
/
Each
£
22.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3830-65-VIP HOLESAW BIM 65MM IP
IRWIN 10504162 BI-METAL HOLESAW 16MM
BAHCO 3830-89-VIP HOLESAW BIM 89MM IP
STARRETT HOLE SAW D2532 DIAMOND 20MM
BAHCO 3832-19 HOLESAW CARB TIPPED 19MM IP
EVOLUTION 21S ROTOBOR CUTTER SHORT 21MM
LENOX 3002020L T2 BI-METAL HOLE SAW 32MM
STARRETT FCH0500 127MM FAST CUT HOLESAW
LENOX 3009820MMHS T2 BI-METAL HOLE SAW 20MM
STARRETT DEEP CUT HOLESAW 65MM DCH0296
IRWIN 10504172 BI-METAL HOLESAW 30MM
STARRETT FCH0400 102MM FAST CUT HOLESAW
EVOLUTION BX24L-24MM ROTOBOR CUTTER LONG 24MM
STARRETT FCH0176 37MM FAST CUT HOLESAW
BAHCO 3832-59 HOLESAW CARB TIPPED 59MM IP