Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
19MM STD BROACHING CUTTER
19MM STD BROACHING CUTTER
Short reach cutting tools
References
evolution power tools:
19S
rubix:
80013900
Technical specifications
Diameter
19
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : 19MM STD BROACHING CUTTER
For use with magnetic drills. Cutting depth of 25mm.
Technical specifications
Attributes
Diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.70
excl. VAT
/
Each
£
14.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 3832-121 HOLESAW CARB TIPPED 121MM IP
BOSCH 2608584612 DIA PROGRESSOR HOLESAW 14MM
LENOX BIMETALHOLESAW68MM 3004343L
LENOX 26BIGDADDYHOLESAWKIT 1768698
BAHCO 3832-111 HOLESAW CARB TIPPED 111MM IP
BOSCH 2608584811 102MM DIA SHEET METAL HOLESAW
STARRETT FCH0312 89MM FAST CUT HOLESAW
EVOLUTION 50L HITECH ROTOBOR CUTTER LONG 50MM
BAHCO 3832-89 HOLESAW CARB TIPPED 89MM IP
BOSCH 2608580311 51MM DIA DIAMOND HOLESAW
BAHCO 3830-121-VIP HOLESAW BIM 121MM IP
BAHCO 3832-67 HOLESAW CARB TIPPED 67MM IP
BAHCO 3832-51 HOLESAW CARB TIPPED 51MM IP
BAHCO 3830-98-VIP HOLESAW BIM 98MM IP
BOSCH 2608584624 DIA PROGRESSOR HOLESAW 32MM