Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584801 SHEET METAL HOLESAW 65MM
BOSCH 2608584801 SHEET METAL HOLESAW 65MM
Sheet Metal hole saw
References
bosch:
2608584801
rubix:
80987348
manufacturer :
2 608 584 801
ean:
3165140376228
Technical specifications
Diameter
65
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584801 SHEET METAL HOLESAW 65MM
Diameter mm: 65
Diameter inches: 2 9/16
Technical specifications
Attributes
Logistic Weight
225
g
Packaged dimensions (D x W x H)
155
x
105
x
45
mm
Package weight
269
g
Diameter
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.94
excl. VAT
/
Each
£
21.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
12MM LONG BROACHING CUTTER
STARRETT FCH0112 38MM FAST CUT HOLESAW
LENOX 3004646L T2 BI-METAL HOLE SAW 73MM
BAHCO 3832-111 HOLESAW CARB TIPPED 111MM IP
BOSCH 2608584675 PROGRESSOR HOLE SAW SDS SHANK ADAPTOR
BOSCH 2608584806 76MM DIA SHEET METAL HOLESAW
BOSCH 2608584117 BI-METAL COBALT HOLESAW 51MM
BOSCH 2608584792 40MM DIA SHEET METAL HOLESAW
BAHCO 3830-16-VIP HOLESAW BIM 16MM IP
BOSCH 2608580318 69MM DIA DIAMOND HOLESAW
BAHCO 3830-65-VIP HOLESAW BIM 65MM IP
BOSCH 2608584625 DIA PROGRESSOR HOLESAW 33MM
BAHCO 3830-29-VIP HOLESAW BIM 29MM IP
BAHCO 3830-22-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 22 MM
BAHCO 3832-59 HOLESAW CARB TIPPED 59MM IP