Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580311 51MM DIA DIAMOND HOLESAW
BOSCH 2608580311 51MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580311
rubix:
2575679
ean:
3165140489096
Technical specifications
Diameter
54
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580311 51MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
175
g
Packaged dimensions (D x W x H)
160
x
100
x
70
mm
Package weight
175
g
Diameter
54
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.39
excl. VAT
/
Each
£
110.87
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3830-19-C BI-METAL VARIABLE PITCH HOLESAW 19MM
LENOX 3004040L T2 BI-METAL HOLE SAW 64MM
LENOX 3004646L T2 BI-METAL HOLE SAW 73MM
BAHCO 3830-76-C HOLESAW 76MM 4/6 TPI
BOSCH 2608580317 67MM DIA DIAMOND HOLESAW
BOSCH 2608584808 83MM DIA SHEET METAL HOLESAW
BOSCH 2608584792 40MM DIA SHEET METAL HOLESAW
BAHCO 3832-60 HOLESAW CARB TIPPED 60MM IP
STARRETT FCH1056 24MM FAST CUT HOLESAW
BAHCO 3830-140-VIP HOLESAW BIM 140MM IP
BOSCH 2608584806 76MM DIA SHEET METAL HOLESAW
LENOX 3002828L T2 BI-METAL HOLE SAW 44MM
BAHCO 3832-98 HOLESAW CARB TIPPED 98MM IP
STARRETT FCH2532 20MM FAST CUT HOLESAW
LENOX 3002525L T2 BI-METAL HOLE SAW 40MM