Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580317 67MM DIA DIAMOND HOLESAW
BOSCH 2608580317 67MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580317
rubix:
2575685
ean:
3165140489164
Technical specifications
Diameter
68Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580317 67MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
240Ā
g
Packaged dimensions (D x W x H)
180
x
115
x
75
Ā
mm
Package weight
240Ā
g
Diameter
68Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
101.08
excl. VAT
/
Each
Ā£
121.30
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608584787 30MM DIA SHEET METAL HOLESAW
BOSCH 2608584779 17MM DIA SHEET METAL HOLESAW
BOSCH 2608584625 DIA PROGRESSOR HOLESAW 33MM
BAHCO 3832-111 HOLESAW CARB TIPPED 111MM IP
12MM LONG BROACHING CUTTER
LENOX 3008080L T2 BI-METAL HOLE SAW 127MM
BOSCH 2608584808 83MM DIA SHEET METAL HOLESAW
BOSCH 2608580315 64MM DIA DIAMOND HOLESAW
BAHCO 3832-41 HOLESAW CARB TIPPED 41MM IP
BOSCH 2608580304 25MM DIA DIAMOND HOLESAW
GISS HOLE SAW DIAMETER 25MM 865609
IRWIN 10504164 BI-METAL HOLESAW 19MM
LENOX BIMETALHOLESAW68MM 3004343L
BAHCO 3832-121 HOLESAW CARB TIPPED 121MM IP
BOSCH 2608584796 SHEET METAL COBALT HOLESAW 51MM