Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584808 83MM DIA SHEET METAL HOLESAW
BOSCH 2608584808 83MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584808
rubix:
2575651
ean:
3165140376297
Technical specifications
Diameter
83
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584808 83MM DIA SHEET METAL HOLESAW
Diameter mm: 83
Diameter inches: 3 1/4
Technical specifications
Attributes
Logistic Weight
320
g
Packaged dimensions (D x W x H)
160
x
117
x
48
mm
Package weight
320
g
Diameter
83
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.06
excl. VAT
/
Each
£
42.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608580317 67MM DIA DIAMOND HOLESAW
BOSCH 2608580320 76MM DIA DIAMOND HOLESAW
BAHCO 3830-68-VIP HOLESAW BIM 68MM IP
BOSCH 2609390592 PILOT DRILL BIT HEX SHANK
LENOX 3004646L T2 BI-METAL HOLE SAW 73MM
BOSCH 2608584625 DIA PROGRESSOR HOLESAW 33MM
BAHCO 3832-83 HOLESAW CARB TIPPED 83MM IP
BOSCH 2608584109 32MM BI METAL HOLESAW
STARRETT FCH0314 83MM FAST CUT HOLESAW
BOSCH 2608584682 HOLESAW ADAPTOR NUT SET
STARRET DCH0078 22MM DEEP CUT HOLESAW
BOSCH 2608584788 32MM SHEET METAL HOLESAW
LENOX 3004848L T2 BI-METAL HOLE SAW 76MM
EVOLUTION BX16L16MM ROTOBOR CUTTER LONG 16MM
LENOX 3005858L T2 BI-METAL HOLE SAW 92MM