Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584792 40MM DIA SHEET METAL HOLESAW
BOSCH 2608584792 40MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584792
rubix:
2575641
manufacturer :
2 608 584 792
ean:
3165140376136
Technical specifications
Diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584792 40MM DIA SHEET METAL HOLESAW
Diameter mm: 40
Diameter inches: 1 9/16
Technical specifications
Attributes
Logistic Weight
120
g
Packaged dimensions (D x W x H)
155
x
75
x
50
mm
Package weight
150
g
Diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.42
excl. VAT
/
Each
£
25.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608584791 38MM DIA SHEET METAL HOLESAW
BAHCO 3830-108-VIP HOLESAW BIM 108MM IP
BOSCH 2608584109 32MM BI METAL HOLESAW
LENOX 3004141L T2 BI-METAL HOLE SAW 65MM
BAHCO 3830-44-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 44 MM
STARRETT FCH0296 65MM FAST CUT HOLESAW
BAHCO 3832-14 HOLESAW CARB TIPPED 14MM IP
STARRETT FCH0400 102MM FAST CUT HOLESAW
BOSCH 2608584131 2.608.584.131 102 MM BI-METAL HOLESAW
BAHCO 3832-21 HOLESAW CARB TIPPED 21MM IP
EVOLUTION BX24L-24MM ROTOBOR CUTTER LONG 24MM
LENOX 3002424L T2 BI-METAL HOLE SAW 38MM
LENOX 3007676L T2 BI-METAL HOLE SAW 121MM
LENOX 3003030L T2 BI-METAL HOLE SAW 48MM
LENOX 3002222L T2 BI-METAL HOLE SAW 35MM