Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584780 19MM DIA SHEET METAL HOLESAW
BOSCH 2608584780 19MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584780
rubix:
2575633
manufacturer :
2 608 584 780
ean:
3165140376013
Technical specifications
Diameter
19Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584780 19MM DIA SHEET METAL HOLESAW
Diameter mm: 19
Diameter inches: 3/4
Technical specifications
Attributes
Logistic Weight
65Ā
g
Packaged dimensions (D x W x H)
156
x
75
x
50
Ā
mm
Package weight
65Ā
g
Diameter
19Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
17.68
excl. VAT
/
Each
Ā£
21.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LENOX 3001818L T2 BI-METAL HOLE SAW 29MM
BAHCO 3830-60-VIP HOLESAW BIM 60MM IP
BOSCH 60MM DIAMETER DIAMOND HOLESAW 2608580313
BAHCO 3832-46 HOLESAW CARB TIPPED 46MM IP
GISS HOLE SAW DIAMETER 38MM 865613
BAHCO 3830-46-VIP HOLESAW BIM 46MM IP
STARRETT CSC25 CORDLESS HOLE SAW 25MM
BAHCO 3830-86-VIP HOLESAW BIM 86MM IP
BAHCO 3830-35-VIP HOLESAW BIM 35MM IP
"BOSCH 2608580743 60MM(2-3/8"")TCT QUICK CHANGE HOLE SAW"
BAHCO 3830-37-VIP HOLESAW BIM 37MM IP
BOSCH 2608580316 65MM DIA DIAMOND HOLESAW
LENOX 3004141L T2 BI-METAL HOLE SAW 65MM
LENOX 10507826 DIAMOND HOLE SAW 25MM
BAHCO 3830-44-VIP HOLESAW BIM 44MM IP