Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584796 SHEET METAL COBALT HOLESAW 51MM
BOSCH 2608584796 SHEET METAL COBALT HOLESAW 51MM
Sheet Metal hole saw
References
bosch:
2608584796
rubix:
80139372
ean:
3165140376174
Technical specifications
Diameter
51
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584796 SHEET METAL COBALT HOLESAW 51MM
Diameter mm: 51
Diameter inches: 2
Technical specifications
Attributes
Logistic Weight
180
g
Packaged dimensions (D x W x H)
155
x
45
x
15
mm
Package weight
180
g
Diameter
51
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.54
excl. VAT
/
Each
£
30.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608580301 19MM DIA DIAMOND HOLESAW
BOSCH 2608580318 69MM DIA DIAMOND HOLESAW
BOSCH 2608584784 25MM DIA SHEET METAL HOLESAW
BAHCO 3832-76 HOLESAW CARB TIPPED 76MM IP
BAHCO 3832-67 HOLESAW CARB TIPPED 67MM IP
STARRET DCH0078 22MM DEEP CUT HOLESAW
STARRETT FCH0114 32MM FAST CUT HOLESAW
BAHCO 3832-51 HOLESAW CARB TIPPED 51MM IP
BAHCO 3832-21 HOLESAW CARB TIPPED 21MM IP
GISS HOLE SAW DIAMETER 38MM 865613
LENOX 3001616L T2 BI-METAL HOLE SAW 25MM
STARRETT FCH1136 46MM FAST CUT HOLESAW
STARRETT FCH0238 60MM FAST CUT HOLESAW
STARRET DCH0300 76MM DEEP CUT HOLESAW
BAHCO 3832-38 HOLESAW CARB TIPPED 38MM IP