Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580318 69MM DIA DIAMOND HOLESAW
BOSCH 2608580318 69MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580318
rubix:
2575686
ean:
3165140489171
Technical specifications
Diameter
70
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580318 69MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
258
g
Packaged dimensions (D x W x H)
175
x
112
x
70
mm
Package weight
258
g
Diameter
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.08
excl. VAT
/
Each
£
121.30
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
STARRETT CSC27 CORDLESS HOLE SAW 27MM
BOSCH 2608580317 67MM DIA DIAMOND HOLESAW
LENOX 3002121L T2 BI-METAL HOLE SAW 33MM
BAHCO 3832-52 HOLESAW CARB TIPPED 52MM IP
BAHCO 3832-30 HOLESAW CARB TIPPED 30MM IP
STARRETT FAST CUT HOLESAW 98MM FCH0378
BAHCO 3834-SET-94 HOLESAW SET BIM
BOSCH 2608584808 83MM DIA SHEET METAL HOLESAW
STARRETT FAST CUT HOLESAW 68MM FCH068M
IRWIN 10504177 BLUE 38MM DIAMETER
STARRETT FCH0112 38MM FAST CUT HOLESAW
BAHCO 3832-27 HOLESAW CARB TIPPED 27MM IP
BOSCH 2608580310 44MM DIA DIAMOND HOLESAW
STARRETT FCH1016 17MM FAST CUT HOLESAW
BAHCO 3830-27-VIP HOLESAW BIM 27MM IP