Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580310 44MM DIA DIAMOND HOLESAW
BOSCH 2608580310 44MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580310
rubix:
2575678
ean:
3165140489089
Technical specifications
Diameter
51
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580310 44MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
161
g
Packaged dimensions (D x W x H)
160
x
82
x
55
mm
Package weight
186
g
Diameter
51
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.23
excl. VAT
/
Each
£
93.88
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3830-14-VIP HOLESAW BIM 14MM IP
BOSCH 2608584785 27MM DIA SHEET METAL HOLESAW
BAHCO 3832-27 HOLESAW CARB TIPPED 27MM IP
BAHCO 3832-19 HOLESAW CARB TIPPED 19MM IP
BAHCO 3830-152-VIP HOLESAW BIM 152MM IP
BOSCH 2608580309 DIAMOND HOLESAW 44MM
BOSCH 2608580307 35MM DIA DIAMOND HOLESAW
STARRETT FCH0218 54MM FAST CUT HOLESAW
MAKITA D-17077 HOLE SAW 44MM BIM
IRWIN 10504164 BI-METAL HOLESAW 19MM
STARRETT FAST CUT HOLESAW 98MM FCH0378
BAHCO 3830-19-VIP HOLESAW BIM 19MM IP
BAHCO 3830-38-VIP HOLESAW BIM 38MM IP
BAHCO 3830-17-VIP HOLESAW BIM 17MM IP
BAHCO 3830-177-HIGH HOLESAW BIM 177MM IP