Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Plumbing tools - Accessory / Spare part
HILMOR FORMER 20MM FOR M/C EL2/EL32 563082
HILMOR FORMER 20MM FOR M/C EL2/EL32 563082
Hilmor former 20mm for m/c el2/el32 563082
References
irwin:
T563082
rubix:
011867
Technical specifications
Type
former 20 mm
Product details
Technical specifications
Product details : HILMOR FORMER 20MM FOR M/C EL2/EL32 563082
Metric BS4678 for conduit. For EL25 and EL32 only.
Technical specifications
Attributes
Type
former 20 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.57
excl. VAT
/
Each
£
123.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROTHENBERGER CONTINUITY BOND 120CM + CROC CLIPS
CEMBRE 16SQMM ME3-50DIESET
RIDGID 1/2IN - 3/4IN DIE SET MP18951
CEMBRE COPPER TUBE LUGS 6 X 10MM SQ PACK OF 100 A2-M6
CEMBRE 25SQMM ME5-50DIESET
64058 41X41 RIDGID CUTTING HEAD
CEMBRE 10SQMM ME2-50DIESET
ROTHENBERGER 15MM KIBOSH PIPE REPAIR 80007
ROEBUCK 217375 10MM & 3/8 SQUARE RADIATOR VENT PLUGS AND BLEED SCREWS
FACOM 138.S17 REPLACEMENT STRAP
CEMBRE 4-6SQMM ME1-50 DIESET
CEMBRE 50SQMM FLEX ME12-50 DIESET
RIDGID 0.5-0.75 DIES GOLD 57082
SYKESPIC 02700200 FLARING TOOL KIT - METRIC
CEMBRE 35SQMM FLEX ME9-50 DIESET