MITUTOYO 05CZA662 DIGIMATIC CABLE WITH DATA BUTTON IP TYPE


Digimatic Cable with Data Button IP Type

References
mitutoyo:05CZA662
rubix:1563823
brand logo
brand logo
Technical specifications
Usethese data cables enable the connection of measuring instruments with a digimatic interface to a pc – directly via usb or an interface box

Product details : MITUTOYO 05CZA662 DIGIMATIC CABLE WITH DATA BUTTON IP TYPE


These data cables enable the connection of measuring instruments with a Digimatic interface to a PC – directly via USB or an interface box (e.g. DMX-Box). A wireless connection with U-WAVE-T transmitter is possible by using a connection cable . Your choice of Digimatic Data Cables (numbers refer to below schemes): •USB Input Tool Direct Cable (1) •Digimatic Cable and Interface Box or Printer DP-1 (2) •U-WAVE-T Wireless System (3) Please find the appropriate cables for your particular Digimatic measuring instrument in the “Optional Accessories” section of its catalogue entry.

Technical specifications


Attributes
Usethese data cables enable the connection of measuring instruments with a digimatic interface to a pc – directly via usb or an interface box
Show UNSPSC/ECL@SS
£ 75.26 excl. VAT
/ Each
£ 90.31 incl. VAT
  • Usually arrives within 14 working days