MITUTOYO 323-352-30 DIGITAL DISC MICROMETER IP65
Disc Micrometer
See technical informationSee documentsReferences
Mitutoyo:323-352-30
Rubix:249A1669
EAN:4946368689593



Technical specifications
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 76.2 mm |
Documents
Product details : MITUTOYO 323-352-30 DIGITAL DISC MICROMETER IP65
This Digimatic Disc Micrometer enables you to measure hard-to-reach features.
Strengths
•Measuring the root tangent length of spur and helical gears
You can measure recessed features that are difficult to reach with a standard micrometer
You can measure recessed features that are difficult to reach with a standard micrometer
Applications
Measuring the Root Tangent Length of Spur and Helical Gears
Technical specifications
Attributes
| Measuring range, minimum | 50 mm |
|---|---|
| Measuring range, maximum | 76.2 mm |
| Graduation | 0.01 mm |
| Spindle diameter | 6.35 mm |
| Data output | yes |
Show UNSPSC/ECL@SS
£ 644.76 excl. VAT
/ Each
£ 773.71 incl. VAT
- Usually arrives within 14 working days