MITUTOYO 123-125 DISC MICROMETER HARDENED STEEL DISKS


Disk Micrometer

References
mitutoyo:123-125
rubix:230307
ean:4946368013237

Product details : MITUTOYO 123-125 DISC MICROMETER HARDENED STEEL DISKS


A Mitutoyo non-digital micrometer provided with disc-ended spindle and anvil to enable measurement of shrouded features, such as gear teeth. A ratchet stop guarantees repeatable measurement.

Strengths

•Diameter of measuring disk: 787”/ 20mm
028”/ 0 7mm (1mm: models over 100mm)
Edge thickness to enter narrow recesses
With ratchet stop for constant force
Non-slip grip finish (digital models
With a standard bar except for 0 - 1”/ 0 - 25mm model
With SPC output (Series 323)
The Series 223 is provided with a mechanical digit counter for quick reading of measurements
Supplied in fitted plastic case(Over 100mm models supplied wooden Cases)

Technical specifications


Attributes
Boxyes
Spindle diameter6.35 mm
Drum diameter18 mm
Disk diameter18 mm
Show UNSPSC/ECL@SS
£ 214.00 excl. VAT
/ Each
£ 256.80 incl. VAT
  • Usually arrives within 14 working days