3M 7000045280 ROLOC DISC PAD TR, MEDIUM, 1-1/2 IN 1/4-20 INTERNAL


Disc Pad

References
3m:45099
rubix:255A2946
manufacturer :7000045280
ean:00051144450992
brand logo
brand logo
Technical specifications
Diameter38.1 mm
See all Specifications

Product details : 3M 7000045280 ROLOC DISC PAD TR, MEDIUM, 1-1/2 IN 1/4-20 INTERNAL


3M™ Roloc™ Disc Pad optimizes the performance of our Roloc™ discs and bristle discs by providing the right backup system and a secure attachment for grinding applications. Plus it saves time by eliminating the need to align edges of the disc with the disc pad—the screw aligns the disc, making disc changes quick and easy. The level of hardness needed is dependent on the task—choose a higher density for more aggressive applications and a lower, more flexible density for less aggressive applications—and is Also dependent on the user’s work style. We designed these disc pads to be used with any drill, disc sander, right angle grinder, or rotary sander. Max RPM is determined by size and firmness of the disc and disc pad. Our 3M™ Roloc™ Disc Pad is available for use with the following Roloc attachment systems: TR, TP and TS. Please select discs with the attachment design made for your system.

Strengths

•Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product|| Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications|| Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
Disc attachment is quick and easy, increasing productivity|| Disc attachment is quick and easy, increasing productivity
Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders|| Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders

Applications

Grinding

Technical specifications


Attributes
Diameter38.1 mm
TypeDisc Pad
Type of attachmentTR
Show UNSPSC/ECL@SS
£ 17.54 excl. VAT
/ Each
£ 21.05 incl. VAT
  • Usually arrives within 14 working days