NORTON 66623338436 SU001-150-M8&5/16-MED-VL1-NOR
Norton Pro Self-grip Back-up Pads
See technical informationSee documentsReferences
Norton:66623338436
Rubix:256A5890
EAN:3157629690994

Documents
Product details : NORTON 66623338436 SU001-150-M8&5/16-MED-VL1-NOR
Self-Grip back-up pads are available in four different hole configurations, three densities and have an adaptable attachment system (M8 & 5/16” + key + 3 washers). To improve the versatility of Norton discs, a complete range of technical interface pads and conversion interfaces are also available.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Type | backup pad |
| Type of attachment | suitable for both f827 and f100 m14 nut |
Show UNSPSC/ECL@SS
£ 51.44 excl. VAT
/ Each
£ 61.73 incl. VAT
- Delivery usually within ( 10 ) days
