Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
NORTON 69957382826 BACKUP PADS NYLON # CONVENTIONAL
NORTON 69957382826 BACKUP PADS NYLON # CONVENTIONAL
Nylon Backup Pads - Conventional
References
norton:
69957382826
rubix:
394A3064
ean:
3157625620766
Technical specifications
Diameter
128
mm
Product details
Technical specifications
Product details : NORTON 69957382826 BACKUP PADS NYLON # CONVENTIONAL
Norton backup pads work with all standard grinder machines
Applications
Stripping
Technical specifications
Attributes
Diameter
128
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.12
excl. VAT
/
Each
£
16.94
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66623338436 SU001-150-M8&5/16-MED-VL1-NOR
KLINGSPOR 14835 BACKING PAD ST358 125MM M14
PFERD 42721383 COMBI-DISC HOLDER SBH 38W
3M 09884 ROLOC DISC PAD NO 1 6MMX25MM
BIBIELLE RH0053 RH 76MM DCR R QUICK CHANGE HOLDER
NORTON SELG GRIP BACK UP PAD 115MM M14 69957382846
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 38MM 63642556629
3M 02345 FINESSE-IT ROLOC SANDING PAD 1-1/4IN
3M 7000061712 3M FLAT FIBRE DISC BACK-UP PAD 125MM MOQ 10
3M 09584 HIGH PERFORMANCE RIBBED BACK-UP PAD 127 MM BLACK
3M 20465 XTRACT LOW PROFILE BACK-UP PAD 152MMX9.52MMX15.8MM 53 HOLE
NORTON 69957328425 SU006-150MM PAD SAVER MAP-VL2-NOR
3M 89869 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 4 IN (100MM)
"3M 45096 ROLOC DISC PAD 50MM 1/4"" HARD"
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 50MM 07660717817