Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
3M 09884 ROLOC DISC PAD NO 1 6MMX25MM
3M 09884 ROLOC DISC PAD NO 1 6MMX25MM
3M Roloc rubber support tray
References
3m:
09884
rubix:
269701
manufacturer :
7000033528
Technical specifications
Diameter
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : 3M 09884 ROLOC DISC PAD NO 1 6MMX25MM
Roloc 3M rubber support plate, M14 female thread. Available in various hardnesses to suit your needs. For attachment to 3M electric grinders. Available in dimensions: 75mm.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
84
x
126
x
191
mm
Package weight
328
g
Diameter
25.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.52
excl. VAT
/
Each
£
9.02
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
3M 20353 XTRACT LOW PROFILE BACK-UP PAD 127MMX9.52MMX7.93MM
3M CLEAN SANDING DISC PAD HOOK SAVER, 76 MM
NORTON 69957328425 SU006-150MM PAD SAVER MAP-VL2-NOR
NORTON 77696076941 SU001-123 M14MED-PLAIN NOWOVGENC/PIN22MM
BIBIELLE RH0052 RH 51MM DCR R QUICK CHANGE HOLDER
3M 84998 ROLOC DISC PAD 75MMM14 HARD
3M 02345 FINESSE-IT ROLOC SANDING PAD 1-1/4IN
NORTON 63642501157 MEDIUM BACKING PAD
3M 50392 HOOKIT BACK-UP PAD 150MM 8MM 15 HOLE STANDARD
NORTON 69957382818 BACK UP PAD
3M 02700 HOOK IT DISC BACKING PAD 02700 75MM
NORTON SELG GRIP BACK UP PAD 115MM M14 69957382846
GISS 866485 QUICK CHANGE DISC HOLDER SOFT 50 MM
3M 50539 HOOKIT BACK-UP PAD MULTIHOLE 150MM 8MM
PFERD 42721252 COMBI-DISC HOLDER SBH 25M