Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 75MM 63642556631
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 75MM 63642556631
Other Norton-Quick Change Pad holders & chucks
References
norton:
63642556631
rubix:
2577051
ean:
3157625567191
Technical specifications
Diameter
75
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON MEDIUM DENSITY RUBBER BACK UP PAD 75MM 63642556631
Strengths
The best accessory for working with Norton Premium abrasives
Technical specifications
Attributes
Diameter
75
mm
Type
Back Up Pad
Type of attachment
TR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.29
excl. VAT
/
Each
£
24.35
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642567810 BACKUP PADS 76MM 5/16 THREAD
3M 02700 HOOK IT DISC BACKING PAD 02700 75MM
3M 05540 ROLOC BRISTLE DISC HOLDER DISC PAD ASSEMBLY 76.2MM HARD PK10
ROEBUCK 886422 FIBRE DISC BACK UP PAD 125 MM
RH 25X25X6 RUBBER HOLDER
3M 20465 XTRACT LOW PROFILE BACK-UP PAD 152MMX9.52MMX15.8MM 53 HOLE
NORTON HARD DENSITY RUBBER BACK UP PAD 75MM 66254401460
3M 20353 XTRACT LOW PROFILE BACK-UP PAD 127MMX9.52MMX7.93MM
81 X 133MM ABRANET BACKING PAD 54 HOLES
GISS 866486 QUICK CHANGE DISC HOLDER HARD 50 MM
MIRKA 8292608011 150MM BACKING PAD 48H/17H
"NORTON 63642586932 2"" BACKING PAD"
3M 20350 XTRACT LOW PROFILE BACK-UP PAD 76MMX12.7MMX6MM
PFERD 42721252 COMBI-DISC HOLDER SBH 25M
3M 84994 ROLOCDISC PAD TR SOFT 75 MM X M14-2.0 INTERNAL