3M 11414 ROLOC CLOTH DISC 361F 25MM P120


Disc

References
3m:11414
rubix:269725
manufacturer :7000045104
ean:00051144114146
brand logo
brand logo
Technical specifications
Diameter25.4 mm
Grain120

Product details : 3M 11414 ROLOC CLOTH DISC 361F 25MM P120


3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc. Durable aluminium oxide abrasive grains cut fast and perform well on many surfaces. Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance.

Strengths

•3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water

Technical specifications


Attributes
Diameter25.4 mm
Grain120
Show UNSPSC/ECL@SS
£ 0.63 excl. VAT
/ Each
£ 0.76 incl. VAT
  • In stock: Next day delivery