NORTON 78072710209 HOOK & LOOP A293 150 X 18 BORE 80 GRIT

Sanding Disc

See technical informationSee documents

References

Norton:78072710209
Rubix:271A8898
EAN:8719362239882
brand logo

Technical specifications

Diameter150 mm
Grain80
See all Specifications

Documents

Product details : NORTON 78072710209 HOOK & LOOP A293 150 X 18 BORE 80 GRIT


Strengths

•Premium aluminium oxide grains provide a fast cut in all
Sanding applications on composites, primer, paint or wood
Strong paper backing is tear resistant whilst still giving
Maxiumum flexibility
No-Fil
® coating and hole configuration significantly improves
Load resistance for longer disc life

Technical specifications


Attributes
Diameter150 mm
Grain80
Type of abrasivealuminium oxide
£ 0.37 excl. VAT
/ Each
£ 0.44 incl. VAT
  • Delivery usually within ( 10 ) days