Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
ROEBUCK 6866382 ALUMINIUM OXIDE FIBRE DISC 125 X 22 MM P120 SINGLE
ROEBUCK 6866382 ALUMINIUM OXIDE FIBRE DISC 125 X 22 MM P120 SINGLE
ALUMINIUM OXIDE FIBRE DISC
References
roebuck:
6866382
rubix:
2585989
ean:
3157629578780
Technical specifications
Diameter
125
mm
Grain
120
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 6866382 ALUMINIUM OXIDE FIBRE DISC 125 X 22 MM P120 SINGLE
180MM P80 PACK OF 25
Strengths
Versatile abrasive fibre discs for processing steel and metal alloys
Applications
Steel and metal alloys
Technical specifications
Attributes
Diameter
125
mm
Grain
120
Application
Steel and metal alloys
Reaming diameter
22.23
mm
Type of abrasive
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.73
excl. VAT
/
Each
£
0.88
incl. VAT
Sold out
Select variants (6)
Add to cart
Check our products from related categories
3M 05530 SCOTCH-BRITE ROLOC SURFACE COND DISC SC-DR 76MM A VFN BLUE
3M 64258 XTRACT CUBITRON II FILM DISC 775L 127MM 150+ 500LG PK50
3M 76623 ROLOC DISC TR 777F 1IN P50
GISS 866457 CERAMIC QUICK-CHANGE DISC 50 MM P40
NORTON 66261096557 BLAZE RAPID STRIP DISC 76.2MM EXTRA COARSE
NORTON 66623378985 RAPIDPREP SELF GRIP 125MM DISC - COARSE PACK OF 25
SIA 1950 SIASPEED DISC 125MM 9 HOLE P240 PACK OF 100 4690.7985.0240
3M 7100078154 PAPER DISC 236U 152 MM P120
3M 00575N SCOTCH-BRITE SE SURFACE COND DISC 178MMX22MM A CRS
3M 89742 FIBRE DISC 787C 115MMX22MM 120+ SLOTTED
3M 123506 CUBITRON II HOOKIT FILM DISC 775L 76MM NO HOLE 220+
3M 3M11000 ROLOC CLOTH DISC 361F 50MM P24
SIA 1950 SIASPEED DISC 150MM NO HOLES P60 PACK OF 50 7332.9183.0060
3M 7100288234 XTRACT CUBITRONII DISC 710W 150+ HK 5IN NH 500X PK50
3M 22395 ROLOC DISC TR 361F 3IN DIE R300V 60 YF-WEIGHT