KLINGSPOR 111470 PS22K SELF-FASTEN PAPER DISC 115 MM P400 NO HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:111470
Rubix:416A2466
EAN:4014855019434

Product details : KLINGSPOR 111470 PS22K SELF-FASTEN PAPER DISC 115 MM P400 NO HOLE PK50
PS 22 K disc self-fastening, 115 mm grit 400 no hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 400 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 19.17 excl. VAT
/ Each
£ 23.00 incl. VAT
- Usually arrives within 14 working days