NORTON 63642585223 PRO SELFGRIP SANDING DISC 150MM P800 PACK 100
Norton Pro Self Grip Sanding Discs
See technical informationReferences
Norton:63642585223
Rubix:271A8947

Product details : NORTON 63642585223 PRO SELFGRIP SANDING DISC 150MM P800 PACK 100
The unique properties of Norton Pro sanding discs provide a fast, cool cut rate with no clogging, resulting in a longer lasting product, and an outstanding result compared to competitor products.
The special No-Fil coating prevents the build-up of dust and premature clogging of the disc. In very fine grits it can be used for final dry sanding operations before spraying without any risks of runs.
The special No-Fil coating prevents the build-up of dust and premature clogging of the disc. In very fine grits it can be used for final dry sanding operations before spraying without any risks of runs.
Disc Selfgrip - Norton Norton Pro - 150 Gr800
Strengths
Heat treated aluminium oxide abrasive provides a faster cut rate and consistent scratch pattern for a consistently good surface finish
Can be used universally on many different surfaces
No-Fil® coating prevents premature clogging for a long lasting disc
Fibre reinforced latex paper is flexible yet tear resistant
Can be used universally on many different surfaces
No-Fil® coating prevents premature clogging for a long lasting disc
Fibre reinforced latex paper is flexible yet tear resistant
Applications
Sanding
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 800 |
| Application | sanding |
Show UNSPSC/ECL@SS
£ 52.16 excl. VAT
/ Each
£ 62.59 incl. VAT
- In stock: Next day delivery
