Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 555 DISPOSABLE GLOVE 8 M BX100
TEGERA 555 DISPOSABLE GLOVE 8 M BX100
Disposable glove TEGERA 555
References
tegera:
555-8
rubix:
386A1132
ean:
7392626055575
Technical specifications
Size
8
Main material
Polyester
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 555 DISPOSABLE GLOVE 8 M BX100
TEGERA® 555, Disposable glove, 0,02 mm PE, structured, Cat. I, waterproof, for precision work, 100 pieces/box
Technical specifications
Attributes
Size
8
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.65
excl. VAT
/
Each
£
1.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
AURELIA 9789A8 BLACK POWDER FREE NITRILE GLOVES LARGE BOX OF 50
SAFEDON SD912 DISPOSABLE NITRILE GLOVES CUFF 1ST BLUE XL BOX 200
POLYCO MFNP100 FINITE NITRILE P'FREE EXAM GLOVES PURPLE SIZE XS BX100
ANSELL 93-833 MICROFLEX ERGONOMIC P/RF GLOVES L'BLUE SIZE 7.5-8 PK250
GISS 844947 DISPOSABLE G-NITRILE POWDERED GLOVES BLU S10 PACK OF 100
AURELIA 97880 IGNITE ORANGE POWDER FREE NITRILE GLOVES 2XL BOX OF 90
TEGERA 85801 DISPOSABLE GLOVE 7 S BX10
TEGERA 18601A CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 8180A CHEMICAL PROTECTION GLOVE 7 S
TEGERA 84301 DISPOSABLE GLOVE 8 M BX200
AURELIA 98229 VIBRANT CREAM POWDER FREE LATEX GLOVES XLARGE BOX OF 100
UVEX 60962 U-FIT STRONG N2000 BLUE GLOVES XXL BX50
TEGERA 832 DISPOSABLE GLOVE 10 XL BX100
SKYTEC SKYTEAL3 DISPOSABLE NITRILE GLOVES TEAL 9/L BX100
ANSELL 93-311 NITRILITE POWDER/LATEX FREE GLOVES WHT SIZE 9.5-10 PK100